Learn More
The Science Source Geiger Stand and Absorbers



Use with Advanced Radioactivity Set.
Supplier: Science First EN06
Requires : Requires:
- EN-03 Radioactive Source Set
- EN-04 Large Geiger Tube with cable
- EN-30 Precision Geiger Counter
Description
- Stand holds the 5 x 5cm2 square absorbers in six slots
- Absorbers consist of a series of thicknesses of mounted aluminum foil, aluminum plate absorbers and lead absorbers
- Support stand has slots for five absorbers, with Geiger tube hole at the top
- Aluminum: Five 5 x 5cm., 420mg.cm2
- Mounted Foil: 1, 2, 5, 10, 20 layers of foil; foil is 2.9mg/cm2
- Lead: Five 5 x 5cm., 1800mg.cm2
- Support stand: 6.5D x 10W x 7.2cm H
This product is intended for educational and didactic use only. It is neither designed nor intended for purposes of inspection, assessment, or monitoring of persons, materials, or environment for health and/or safety reasons.
Specifications
Geiger Tube Stand with Absorbers | |
Use with Advanced Radioactivity Set | |
3.93 in. | |
2.55 in. |
2.83 in. | |
7.2 cm | |
10 cm | |
6.5 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.