Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mechanix Wear™ The Original™ Blue Mechanics Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- TrekDry™ is form-fitting to help keep hands cool and comfortable
- Adjustable thermoplastic rubber (TPR) wrist closures create a secure fit
- Reinforced thumb and index finger improve durability
- Touchscreen capable synthetic leather for a combination of dexterity and durability
- Ideal for maintenance repairs, equipement operation, and DIY home improvement
- Machine washable
Specifications
Back Material | TrekDry™ |
Cuff Material | Thermoplastic Rubber (TPR) |
Coating Material | Uncoated |
Color | Blue |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanic's Gloves |
Size | Small |
For Use With (Application) | Automotive Work, Maintenance Repairs, Equipment Operation, and DIY Home Improvements |
Glove Cuff Style | Hook and Loop |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction