Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GSC Go Science Crazy Test Tube Brushes
Brush and clean test tubes in laboratory or classroom settings. GSC International Test Tube Brushes employ soft, natural bristles to avoid scratching and galvanized handles to prevent rust.
$67.00 - $75.00
Specifications
Bristle Type | Soft |
---|---|
Handle Material | Galvanized Steel |
For Use With (Application) | Cleaning test tubes |
Alert:
Intended for ages 13 and up.
Catalog Number | Mfr. No. | For Use With (Application) | Diameter (Metric) Bristle | Length (Metric) Bristle | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Diameter (Metric) Bristle | Length (Metric) Bristle | Length (Metric) | Price | Quantity & Availability | ||
S13720
|
GSC Go Science Crazy
41026010 |
Cleaning test tubes | 25 mm | 75 mm | 200 mm |
Pack of 120 for $67.00
|
|
||
S13719
|
GSC Go Science Crazy
41025010 |
Cleaning test tubes | 17 mm | 50 mm | 150 mm |
Pack of 120 for $75.00
|
|
||
Description
- Great for cleaning out test tubes in laboratory or classroom settings
- Soft, natural bristles are designed to clean tubes without scratching
- Galvanized handles prevent rusting over repeated use
- Available in a variety of sizes to fit different size tubes
Specifications
Soft | |
Galvanized Steel | |
Cleaning test tubes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title