Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terra Universal Cleanroom Probe Tips
Electropolished tips reduce contact resistance
Supplier: Terra Universal 911102
Description
Tip minimizes breakage and can be used for all automatic and manual wafer probing units.
- Taper length: 6mm (0.23 in.)
- Taper angle: 5°
- Tip radius: 0.0127mm (0.0005 in.)
- Shank diameter: 0.51mm (0.02 in.)
Specifications
Automatic and Manual Wafer Probing Units | |
0.23 in. | |
Tungsten |
Probe Tip | |
0.58 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction