Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ TechniScrub™ Nonwoven Dry Wiper
For wiping and cleaning surfaces, equipment and parts. The TechniScrub Nonwoven Dry Wipers can be used for spill control, applying and removing lubricants, adhesives and residues.
$268.00
Specifications
Product Type | Dry Wipe |
---|---|
Material | Polyester Cellulose |
Autoclavable | Autoclavable |
Color | White |
For Use With (Application) | Cleaning/Wiping |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
18-366-267
|
Texwipe™
TX4412 |
9 x 9 in. (22.86 x 22.86 cm) |
Case of 1000 for $268.00
|
|
|||||
18-366-266
|
Texwipe™
TX4409 |
12 x 12in, 31 x 31 cm | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Constructed from 50% polyester / 50% cellulose nonwoven creating a textured side for removing deposits and smooth side for follow-up wiping and cleaning.
- Unique design creates a wiper with superior sorbtion capacity.
- Manufactured to provide low levels of particles and extractables creating a wiper suitable for general cleaning and wiping.
- Excellent chemical resistance for compatibility with a variety of solutions.
- Autoclave safe (dry wipers only).
- Meets USP and USP wiper requirements.
- Individually lot coded for ease of traceability and quality control.
Specifications
Dry Wipe | |
Autoclavable | |
Cleaning/Wiping | |
Non-sterile |
Polyester Cellulose | |
White | |
100 Wipers/Bag |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title