Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TechNiGlove International TN1000W Series Class 100/ISO 5 White Nitrile Cleanroom Gloves
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
X-Small
Description
- 100% nitrile, do not contain natural rubber or silicone
- 12 in. length, ambidextrous, powder free
- Double chlorinated
- Double bagged for use Cleanrooms
- Suitable for use in Pharmaceutical and Biotech manufacturing
- Meet the most stringent requirements for extractables and particles
Specifications
Cleanroom Class | Class 100/ISO 5 |
Color | White |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.12 mm |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |