Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tec Labs™ Poison Oak and Ivy Outdoor Skin Cleanser
Removes urushiol from skin, tools and gear
$417.00
Specifications
Product Type | Skin Cleanser |
---|---|
For Use With (Application) | Protection from poison oak, ivy, and sumac oil |
Packaging | Bottle |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Price | Quantity & Availability | ||||
18-999-291
|
Tec Labs™
FG10279 |
4 oz. | 118 mL |
Case of 48 for $417.00
|
|
||||
18-999-290
|
Tec Labs™
FG10079 |
12 oz. | 355 mL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Used daily by firefighters, telephone, railroad, tree care, forestry and utility crews since the 1960's
- Also use to remove creosote, pitch, sap, tar, grime from hands, cable gel and many other items
- Effective in eliminating skunk odor from dogs
Order Info
4 oz. (118mL) flip-top bottle.
Specifications
Skin Cleanser | |
Protection from poison oak, ivy, and sumac oil | |
Bottle | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title