Learn More
Thermo Scientific™ TDE Series Ultra-Low Temperature Freezers PROMO
Thermo Scientific™ TDE Series ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, four capacities, and an ergonomic cabinet design.
Specifications
Type | Ultra-Low Freezer |
---|---|
Temperature Range | -50°C to -86°C |
Door Style | Outer (1), Inner (4) |
No. of Doors | 1 |
Inner Doors | 4 |
Catalog Number | Mfr. No. | Capacity (English) | Voltage | Amperage | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Voltage | Amperage | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||
01-257-916PM
|
Thermo Scientific™
TDE40086FAQ4 |
19.4 cu. ft. | 115 V | 13.0/20 A | 28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1 cm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
01-257-932PM
|
Thermo Scientific™
TDE60086FAQ4 |
28.8 cu. ft. | 115 V | 12.7/20 A | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
01-257-933PM
|
Thermo Scientific™
TDE60086FDQ4 |
28.8 cu. ft. | 208/230 V | 6.2/15 A | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
Description
Performance
- Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
- Designed for daily usage, recovers cabinet temperature 20% faster after opening door2
- A quiet sound output below 53 dBA enables freezer to come out of the hallway and into the lab
- Meets ±10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
- Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
Wireless Monitoring Solution
Thermo Scientific™ DeviceLink™ Hub are compatible with your ULT freezer which can provide real-time monitoring of system status and sample temperature.
- View critical lab equipment data and equipment notifications on your mobile and web applications.
- Display temperature
- Ambient temperature
- Alarm and alerts notification
- Access data anytime, anywhere- data and alarms from monitored lab equipment are securely stored on the Cloud and sent to the user via email and mobile-phone notifications
- InstrumentConnect™ streamlined dashboard-style reporting reduces time spent interpreting data
- Unlike traditional connectivity methods, DeviceLink™ Hub operates on a client-cloud architecture, requiring minimal IT support
- No need to install sensors- the only plug-in is the equipment data port to read the parameters directly from the factory-installed sensors
- Security is our highest priority. We understand that the security of data and protocols are critical, both to your research and to the publication process. To help ensure high levels of protection and security, we've built Thermo Fisher Cloud on the world-class Amazon Web Services™ (AWS) cloud-computing platform. With AWS, all of your data is stored in highly secure AWS data centers managed by compliance programs and audit safeguards
User Friendly
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
- Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
- All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
- Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
- Security features including alarm settings and padlock-compatible doors
Sustainability
- Manufactured in an award-winning, zero-waste to landfill facility
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
Footnotes:
Warranty and Services
Warranty varies by country, please contact us for details.
Specifications
Ultra-Low Freezer | |
Outer (1), Inner (4) | |
4 | |
3 | |
Upright | |
Thermo Scientific™ | |
Alarm, Recorder | |
External Monitoring/Cloud Compatible; 4 to 20 mA, RS485, Dry Contacts | |
60 Hz | |
H-drive |
-50°C to -86°C | |
1 | |
Vacuum, Water Blown Foam | |
cULus | |
HIC 7-segment with Touch Buttons | |
Manual | |
Yes | |
Smart-Vue Compatible | |
Energy Efficient | |
R290 (Stage 1), R170/R290 Mix (Stage 2) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.