Learn More
Thermo Scientific™ TDE Series -86°C Ultra-Low Temperature Chest Freezers, General Purpose PROMO
Thermo Scientific™ TDE Series ultra-low temperature chest freezers are a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Supplier: Thermo Scientific™ TDEC396FAFS
Description
Performance
- Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
- Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
- A quiet sound output below 55 dBA, enables the freezer to come out of the hallway and into the lab
- Meets +/-10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
- Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
User Friendly
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
- Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
- Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace.
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
- Security features including alarm settings and key-lock door
Sustainability
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
Get Connected
The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events.
Specifications
20 cu. ft. | |
-50°C to -86°C | |
1 | |
Stainless Steel | |
None | |
UL, cUL, RoHS, REACH, EPA SNAP | |
6 | |
Capacitive Touch UI | |
One Port Hole | |
Manual | |
No | |
18.5 x 66.4 x 27.8 in. (470 x 1687 x 706 mm) | |
Key Lock | |
RS485, 4-20 Ma, Dry Contacts, USB | |
Single ID | |
Optional (Device Link Connect) | |
13.6 A | |
Single | |
EcoFoam, Natural Hydrocarbon Refrigerants | |
R290/R170+R290 Mix |
566 L | |
Horizontal Solid | |
Cold Rolled Steel | |
Painted Steel | |
Standard 2 inch boxes (396) | |
HIC Touch Button | |
Air Cooled | |
Optional LN2 Backup, CO2 Backup, Chart Recorder | |
5 Years | |
Single Hand Lift | |
33.1 x 96.3 x 40.5 in. (841 x 2446 x 1029 mm) | |
Alarm, Recorder | |
Optional | |
Standard Operation | |
CO2 or LN2 Optional | |
Smart View Compatible | |
115 V | |
11.0 kW-hr/day | |
H-drive Compressor |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.