Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
General Data Healthcare™ TMD™-7 Tissue Marking Dyes Refills
Refills for the TMD-7 Tissue Marking Dyes 7 Color Kit
$338.00 - $729.00
Specifications
Capacity | 8 oz. |
---|---|
Product Type | Tissue Marking Dye |
Quantity | 4 Case |
Form | Liquid |
Catalog Number | Mfr. No. | Color | Formulation | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Formulation | Price | Quantity & Availability | ||||
15-183-45
|
General Data Healthcare™
TMDG |
Green | 2-Propanol 7%, Ammonium Hydroxide 2%, Formaldehyde 0.05%, N,N-Dimethylaminoethanol 2%, Water 75% |
Each for $338.00
Case of 4 EA for $1,179.00
|
|
||||
15-183-43
|
General Data Healthcare™
TMDBK |
Black | Ammonium Hydroxide 7%, Carbon black 16%, Formaldehyde 0.05%, Water 90% |
Each for $338.00
Case of 4 EA for $1,179.00
|
|
||||
15-183-46
|
General Data Healthcare™
TMDR |
Red | 2-Aminoethanol 2%, Formaldehyde 0.05%, N,N-Dimethylaminoethanol 2%, Water 6% |
Each for $338.00
Case of 4 EA for $1,179.00
|
|
||||
15-183-47
|
General Data Healthcare™
TMDY |
Yellow | Ammonium Hydroxide 2%, Formaldehyde 0.05%, Water 80% |
Each for $338.00
Case of 4 EA for $1,179.00
|
|
||||
15-183-44
|
General Data Healthcare™
TMDBL |
Blue | Ammonium Hydroxide 2%, Copper Phthalocyanine 17%, Formaldehyde 0.05%, Water 80% |
Each for $338.00
Case of 4 EA for $1,179.00
|
|
||||
22-047-154
|
General Data Healthcare™
TMDP |
Purple | Formaldehyde 1.64%, non-ionic dispersion 90%, Water 8.4% |
Case of 4 for $729.00
|
|
||||
15-183-23
|
General Data Healthcare™
TMDO |
Orange | Formaldehyde 0.05%, Pennsperse orange 14%, Water 86% |
Each for $338.00
Case of 4 EA for $1,179.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Specifications
8 oz. | |
Tissue Marking Dye | |
4 Case | |
Liquid |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title