Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Syngene™ UV Transilluminator 2530L

Syngene™ UV Transilluminator 2530L for illumination of any sample excited by UV light.
Supplier: Syngene™ GX2530LE
Description
- Sealed to allow wet gels on surface
- For use in Syngene™ Systems
- 364nm wavelength
Specifications
364 nm | |
UV | |
For G:Box systems | |
250 x 300 mm | |
230 V 50 Hz 230 w | |
Syngene 2530L | |
50 Hz |
Fixed | |
UV Transilluminator | |
230 w | |
335 x 310 x 100 mm | |
250 x 300 mm | |
230 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title