Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI SyncorePlus Polyvap Parallel Evaporator with Coil Condenser
SDP

SyncorePlus Polyvap allows fast evaporation of up to 96 samples in parallel to residue, S-Condenser unit included.

$29760.00 - $30563.00

Specifications

For Use With (Application) Sample Evaporation
Frequency 50/60 Hz
Speed 60 to 400 rpm
Voltage 115 V
Weight (Metric) 30 kg
View More Specs

Products 3
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
05-405-366
SDP
View Documents
BUCHI
11QP2S0001
Crystal Rack R-6 Polyvap
Each for $30,563.00
Add to Cart
 
05-405-367
SDP
View Documents
BUCHI
11QP3S0001
EasyFill R-12 Polyvap
Each for $30,563.00
Add to Cart
 
05-405-368
SDP
View Documents
BUCHI
11QP4S0001
EasyFill R-24 Polyvap
Each for $29,760.00
Add to Cart
 
Description

Description

  • Save time and increase efficiency by evaporating multiple samples with volumes ranging from 0.5 mL to 500 mL
  • Accommodates BUCHI’s Polyvap glass tubes of all sizes in 4, 6, and 12 rack positions
  • Third party test tubes are compatible with 24, 48, and 96 position racks
Specifications

Specifications

Sample Evaporation
60 to 400 rpm
30 kg
20°C to 100°C
520 x 500 x 325 mm
50/60 Hz
115 V
SyncorePlus Polyvap
1250 W
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit