Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Swift™ M29TZ-SM99CL-BTW1 Digital Screen Stereo Zoom Microscope
Representing the latest in educational, laboratory and research technology, the Swift™ Optical Digital Screen Stereo Zoom Microscope can be used as a conventional stereo microscope or to share live images with your students or colleagues using WiFi tablets, WiFi enabled laptops and HD-ready LCD monitors or projectors through HDMI.
Supplier: Swift™ M29TZSM99CLBTW1
Description
Microscope Features:
- Viewing head rotates 360°
- Zoom 1X-4X
- Acromatic, color-corrected lenses
- Tension adjustment eliminates focus drift
- Working distance: 80mm
- Large dual focusing knobs with slip clutch to prevent damage to mechanism
- Top and bottom LED illumination
Tablet Features:
- Attached camera bracket includes built-in camera to capture still and video clips
- Pre-loaded MotiConnect Apps allow for image capture, annotation and sharing
- USB and WiFi Interfaces
- Built-in MoticHub allows for wireless sharing
Tablet Specifications:
- Screen Size: 20.3cm (8 in.)
- Screen Resolution: 800 x 1280
- Camera Resolution: 5.0MP
- WiFi: 802.11b/g/n
- Ports: CD 5V Power Input, Mini HDMI, Micro SD Card Slot, 3.5 mm Audio
- HDMI Output: 1080
- Battery: Rechargeable
Specifications
10X to 40X | |
Microscope | |
Trinocular |
Swift Limited Lifetime Warranty, 1-year limited on the tablet screen | |
M29TZ-SM99CL-BTW1 | |
LED Upper and Lower |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction