Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Suspended Wood Cabinet, 18 in. Wide
Fisherbrand™ Suspended Wood Cabinets bring quality, warmth and durability to your laboratory.
Description
- Suspended Wood Cabinet Height (23.375 in.) tall
- Made from hand selected premium rotary cut maple veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Each suspended cabinet is furnished with complete hanging hardware
- These suspended cabinets are designed to be hung from one of the Fisherbrand table systems
Compliance
SEFA 8
Specifications
Suspended | |
Chili Stain | |
58.1 cm | |
59.4 cm | |
4 | |
18 in. | |
Cabinet |
SEFA 8 | |
22.875 in. | |
23.375 in. | |
Maple Veneer | |
2 years | |
45.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title