Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Surgical Design Surgeon Grade Scalpel Handles
Surgical Design™ Royaltek™ Surgeon Grade Scalpel Blades are made of high quality surgical stainless steel. Surgeon scalpel handles are available.
$33.45
Specifications
Blade Material | Stainless Steel |
---|---|
Product Type | Scalpel Handle |
Length (English) | 5 in. |
Length (Metric) | 12.7 cm |
Description | Surgeon Grade |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
13-812-235
|
Surgical Design
27165A |
# 4 |
Each for $33.45
Pack of 12 EA for $331.00
|
|
|||||
13-812-234
|
Surgical Design
27057A |
# 3 |
Each for $33.45
Pack of 12 EA for $331.00
|
|
|||||
Description
Surgical Design™ presents Royaltek™ - our premium general surgery products. Available 10 series blade sizes: 10, 11, 12, 15, 15C. Available 20 series blade sizes: 20, 21, 22, 23, 24, 25.
- Blades are high quality surgical steel, tempered and hardened for longer and sharper service with the correct balance of rigidity and flexibility
- Compatability: Size 3 and 7 handles fits 10 series blades; size 4 handle fits 20 series blades
Certifications
ASTM, ISO 9001, cGMP
Specifications
Stainless Steel | |
5 in. | |
Surgeon Grade | |
Yes |
Scalpel Handle | |
12.7 cm | |
No | |
Sterling Silver |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title