Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ Sure-Grip LF-128 Natural Rubber Latex Gloves, Flock Lining
Click to view available options
Size:
7
8
9
10
Description
Resist mild acids, alcohols, alkalis, salts, aldehydes and some animal and vegetable fats. Excellent resistance to abrasions, cuts and tears. Suitable for use in food applications, electronic assembly, lab and agricultural chemical handling, glassware handling, and commercial housekeeping.
- Made from high-density natural rubber latex for high-tensile strength, flexibility, and durability
- Cotton-flock lining absorbs perspiration
- Embossed grip pattern prevents greasy solids build-up and provides positive grip on hard-to-grasp materials
- Contoured palm and curved fingers reduce hand fatigue
- With flat cuff
- Length: 12 in. (30cm); thickness: 20mil.
- Color: yellow
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | Cat. 3, CE 0334 |
Color | Yellow |
Latex Free | No |
Material | Latex |
Size | 7 |
Thickness (English) | 20 mil |
Thickness (Metric) | 0.50 mm |
EN388 Standard | EN 388:0010 |
EN 421 | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction