Learn More
M+A Matting SuperScrape™ Mat
SuperScrape™ Mats feature molded tread surface cleats that effectively scrape tough dirt and grime from shoes. Ideal for use outside as a scraper mat or as a slip-resistant mat in wet areas.
$91.10 - $553.50
Specifications
Certifications/Compliance | NFSI Certified. Made in USA |
---|---|
Color | Black |
Quantity | 1 Ea. |
Thickness (English) | 3/16 in. |
Includes: M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
Requires: M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
17-555-690
|
M+A Matting
555000263 |
2.5 ft. | 3 ft. |
Each for $91.10
|
|
||||
17-555-688
|
M+A Matting
555000035 |
3 ft. | 5 ft. |
Each for $178.80
|
|
||||
17-555-691
|
M+A Matting
555000310 |
3 ft. | 10 ft. |
Each for $346.50
|
|
||||
17-555-118
|
M+A Matting
555000046 |
4 ft. | 6 ft. |
Each for $288.00
|
|
||||
17-555-692
|
M+A Matting
5555000048 |
4 ft. | 8 ft. |
Each for $288.00
|
|
||||
17-555-693
|
M+A Matting
5555000066 |
6 ft. | 6 ft. |
Each for $416.00
|
|
||||
17-555-694
|
M+A Matting
5555000068 |
6 ft. | 8 ft. |
Each for $553.50
|
|
||||
Description
- Clean – Surface cleats effectively remove and trap dirt and sand below shoe level to prevent tracking
- Safe – Slip resistant even in wet environments
- Certified hightraction by the National Floor Safety Institute (NFSI)
- Suitable for Harsh Environments – Grease/oil proof; chemical resistant
- Easy to Clean – Lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off)
- Can be commercially laundered
- 3/16 in. thick nitrile rubber with circular surface cleats
Order Info
M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
Certifications
M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
Compliance
M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
Warranty and Services
M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
Specifications
NFSI Certified. Made in USA | |
Black | |
1 Ea. | |
3/16 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.