Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Super Erecta Mobile Security Shelving Unit, Chrome
Super Erecta Mobile Security Shelving Units keep valuable items safe at your fingertips.
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Silver |
For Use With (Equipment) | Super Erecta Shelving |
For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
Height (English) | 68 in. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
13-460-449
|
Metro™
SEC33ECPL |
40.75 x 21.5 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
13-460-448
|
Metro™
SEC35ECPL |
52.75 x 21.5 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
13-460-451
|
Metro™
SEC53ECPL |
40.75 x 27.25 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
13-460-450
|
Metro™
SEC55ECPL |
52.75 x 27.25 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
13-460-445
|
Metro™
SEC56ECPL |
65 x 27.25 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
13-460-447
|
Metro™
SEC63ECPL |
40.75 x 33.5 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
13-460-446
|
Metro™
SEC65ECPL |
52.75 x 33.5 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
13-460-452
|
Metro™
SEC66ECPL |
65 x 33.5 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Keyless electronic PIN Lock eliminates need for padlocks, key replacement, and is simple to use.
- Allows up to 20 different codes and has a 5+ year battery life. (2) AAA batteries included.
- Easy to assemble in minutes.
- Shipped knocked down to save on freight costs.
Specifications
Not Autoclavable | |
Super Erecta Shelving | |
68 in. | |
Steel | |
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. | |
Yes | |
Mobile Security Shelving Unit |
Silver | |
All Laboratory and Clean Room Non-Autoclavable Applications | |
172.56 cm | |
2 | |
2 Swivel, 2 Brake, Plated Horn | |
Electronic PIN Lock |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title