Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelclean™ ENVI™-8 SPE Tube, Bed Wt. 5 g

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Manufacturer:  MilliporeSigma™ Supelco™ 57139

Catalog No. 11-100-9027


Add to cart

Description

Description

Retention Mechanism: Reversed-phase. Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water). High 14% C loading for increased binding capacities and higher recoveries. Higher carbon loading also offers greater resistance to extreme pH conditions. Excellent for cleaning, extracting and concentrating pollutants from aqueous environmental samples. Used for extracting herbicides, fungicides, and pesticides from waste material.
Specifications

Specifications

ENVI-8
5 g
Supelclean ENVI
20 mL
PE Frit
20/Pk.
SPE
Food and Beverages
SPE Column
Yes
60 Å
475 m2/g
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC