Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supel™-Select SCX SPE Tube, Bed Wt. 1 g

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Manufacturer:  MilliporeSigma™ Supelco™ 54245U

Catalog No. 11-100-9208


Add to cart

Description

Description

Retention Mechanism: Ion-Exchange

Sample Matrix Compatibility: Aqueous solutions (biological fluids, water). Sulfonic acid functionalized hydrophilic modified styrene polymer. Developed for the extraction of a highly broad range of compounds from aqueous samples. Retention predominately based on ion-exchange; however, because the phase is hydrophilic modified, it is amenable to polar compounds as well.

  • Excellent sample prep performance at a lower price.
  • Amenable to generic methodology - save time, money, and headache during method development.
  • Greater capacity allows for smaller bed weights = smaller elution volumes = time savings in sample processing.
  • Resistance to overdrying allows for more robust methdology.
  • Low UV and MS extractables for lower background and greater sensitivity.
  • Stringent production and QC guidelines offer greater lot-to-lot, tube-to-tube, and well-to-well consistency for improved accuracy and precision
Specifications

Specifications

SCX
1 g
Supel
20 mL
80-200 Å
160-420 m2/g
SPE
Food and Beverages
SPE Column
Polypropylene
20/Pk.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Supel is a trademark of Sigma-Aldrich Co. LLC