Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Stuart Analog Hot Plates
Custom designed hot plates provide accurate temperature control
Supplier: Cole-Parmer™ 0480600
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Three color choices: blue, white, and black
Specifications
Hot Plate | |
US-Style | |
120 V | |
Aluminum | |
325°C (Max.) |
Square | |
1 | |
Blue | |
6 x 6 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction