Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Stratovolcano Model

3B Scientific™ Stratovolcano Model shows the inside of a stratovolcano with the path of liquid magma to earth’s surface
Supplier: 3B Scientific™ U70030
Description
- Hand painted
- Weight: 2.4kg
Specifications
Model | |
20.5 cm | |
Plastic | |
English |
43 cm | |
1 | |
Red, Brown | |
Earth Science |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title