Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Straight Bore Stopcock
Straight Bore Stopcock with a threaded pressure nut. Stopcock barrels are polished to prevent leakage due to uneven surfaces.
$47.50 - $89.00
Specifications
Type | Straight Bore Stopcock |
---|---|
Material | Borosilicate Glass |
Autoclavable | Autoclavable |
For Use With (Application) | Organic Synthesis |
Plug Material | PTFE |
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
31-502-003
|
Synthware™
S101502 |
2 mm |
Each for $47.50
|
|
|||||
31-502-004
|
Synthware™
S101504 |
4 mm |
Each for $71.00
|
|
|||||
31-502-005
|
Synthware™
S101506 |
6 mm |
Each for $89.00
|
|
|||||
Specifications
Straight Bore Stopcock | |
Autoclavable | |
PTFE |
Borosilicate Glass | |
Organic Synthesis |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title