Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Storage Bookcase
Open oak shelving allows for a clear view
$1190.00 - $1437.00
Specifications
Certifications/Compliance | SEFA, Mas Certified Green |
---|---|
Depth (Metric) | 55 cm |
Finish | Chemical Resistant, Earth-friendly UV |
For Use With (Application) | Storage/Science classrooms |
Height (Metric) | 2.1 m |
Description
- The unit is finished with a chemical resistant, earth-friendly UV finish
- Constructed of solid oak and oak veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Adjustable shelf weight capacity is 40 lbs. per square foot
- Open shelving with 2 fixed shelves and 4 adjustable shelves
Specifications
SEFA, Mas Certified Green | |
Chemical Resistant, Earth-friendly UV | |
2.1 m | |
Limited lifetime | |
Oak |
55 cm | |
Storage/Science classrooms | |
Two fixed/four adjustable shelves | |
Storage Shelf | |
Oak, Oak Veneer |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title