Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Parter Medical Products™ Sterile Specimen Cups
Parter Leak-Resistant Specimen Containers are specifically designed for collection and transport of Microbiology, Urinalysis, Pathology, Drug Testing and Histology specimens. Sterility Certification for each lot is provided upon request.
Supplier: Parter Medical Products™ 243620
Description
- Leak Resistant - 95 kPa compliant
- Manufactured from virgin grade clarified polypropylene for exceptional clarity
- Graduation markings for accurate volume measurement
Compliance
95kPa Compliant
Specifications
Yes | |
Polypropylene (Clarified) | |
3 oz. | |
95kPa | |
DuoClick™ | |
Tamper-evident Label | |
100/Pk. |
Yes | |
Sterile | |
90 mL | |
Yellow | |
53 mm | |
400/Cs. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction