Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dukal™ Sterile Alcohol Prep Pads
Ideal for use as an antiseptic cleanser
$7.15
Specifications
Product Type | Alcohol Prep Pad |
---|---|
Active Ingredients | 70% Isopropyl alcohol |
Description | Non-woven; 2-ply |
For Use With (Application) | Antiseptic Cleanser |
Latex Free | Yes |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
22-415-685
|
Dukal™
853 |
200/Pk., 20 Pk./Cs. |
Pack of 200 for $27.25
Case of 20 PK for $393.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-415-718
|
Dukal™
853400M |
1000/Pk., 4 Pk./Cs. |
Case of 4000
for $7.15
Save 87% Reg : |
|
|||||
Description
- Saturated with 70% isopropyl alcohol
- Ideal for use as an antiseptic cleanser
- 2-ply, non-woven pads
- Not made with natural rubber latex
Specifications
Alcohol Prep Pad | |
Non-woven; 2-ply | |
Yes | |
Sterile |
70% Isopropyl alcohol | |
Antiseptic Cleanser | |
Medium |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title