Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ SteamScrubber™ Laboratory Glassware Washers



The SteamScrubber Laboratory Glassware washer is flexible, energy-efficient glassware washer with maximum cleanability for washing and drying beakers and other wide-mouth or specialized glassware.
Manufacturer: Labconco™ 4400320/EMD
Description
- One-piece, stainless steel, fine mesh particle drain filter
- Forced air drying into tank programmable up to 250 minutes and from 38-70° C (100-158° F)
- Steam generator produces hot vapor to soften dried contaminants for more effective cleaning
- 360° rotating upper, middle, and lower wash arms distribute water and detergent
- Separate pumps for washing and draining reduce potential for cross contamination
- Aluminum-backed insulation and fiberglass blanket for thermal and sound insulation
- Programs may be locked to prevent unauthorized changes
- Audible/visual alarms alert user to abnormal or unsafe events
- User-set delayed start (up to 8 hours)
- Built-in purified water pump to bring purified water into the tank for up to 6 pure water rinses
- Manual-fill detergent dispenser for powder or liquid detergent and rinse aid solution dispenser
- Optional clear tempered safety glass viewing window and 25-watt interior light that illuminates when door is latched
- Four leveling feet, 9052mm (0.375 in.) Female NPT inlet fitting for hot tap water connection
- Factory-installed drain hose and band clamp
- Pump rated at 363L/min. (96 gal./min.) when operated on 115V, 60Hz and 230V, 50Hz and 424L/min. (112 gal./min.) on 230V, 60Hz
- Drain pump to evacuate over 26L/min. (7 gal./min.)
- Operation at 58dB
- Standard open racks, Spindle racks, and most accessories are interchangeable between FlaskScrubber and SteamScrubber glassware washers
Specifications
LCD | |
Glassware Washer | |
20 to 120 psi (138 to 827 KPa) | |
13L (3.4 gal.) | |
UL 61010-1; CAN/CSA C22.2 No. 61010.1 | |
Upper Standard (1) and lower Standard (1) open rack | |
180°F | |
60°C | |
69.5 cm | |
34.1 to 36.1 in. | |
24.1 in. | |
206 lb. | |
115V, 60Hz, 16A |
Stainless Steel (304) | |
4.7 L (1.25 gal.) | |
7 (Rinse Only, Plastic, Glass, Glass Plus, Science, Science Plus, Dry Only) | |
Std. Undercounter | |
College and university, government, pharmaceutical, and industrial labs or any facility utilizing reusable glassware | |
140°F | |
82°C | |
27.4 in. | |
Dimensions: 69.5D x 61.2W x 86.6 - 91.6cm H (27.4 x 24.1 x 34.1 - 36.1 in.) | |
86.6 to 91.6 cm | |
61.2 cm | |
93 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title