Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Starplex™ Scientific Urine Transfer Kit and Accessories
For storage and transport of urine and other liquid samples
Supplier: Starplex™ Scientific B1202SO
Includes: Leak resistant sterile container with needle free spout, straw, collar, castille wipe
Description
- Kit includes 120mL sterile container and straw
- Extra containers and straws also available
Specifications
Specimen Container | |
For Urine transfer kit, For storage and transport of Urine and other liquid samples | |
4.05 oz. |
Sterile | |
Needle free spout, straw, collar, castille wipe | |
120 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction