Learn More
Starplex™ Scientific Multitrans™ with Flocked Swab
Flocked swabs for improved specimen sampling
$248.65 - $624.00
Specifications
Product Type | Multitrans Collector |
---|---|
For Use With (Application) | For recovery of Viruses, Chlamydia, Mycoplasma and Ureaplasma |
Packaging | Peel pouch |
Quantity | 100/Cs. |
Shaft Material | Plastic |
Catalog Number | Mfr. No. | SwabConfiguration | Tip Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | SwabConfiguration | Tip Type | Price | Quantity & Availability | ||||
23-038-095
|
Starplex™ Scientific
S160FL |
Single Applicator | Female Flocked |
Case of 100 for $587.00
|
|
||||
23-038-096
|
Starplex™ Scientific
S160NASO |
Single Applicator | Nasopharyngeal Flocked |
Case of 100 for $624.00
|
|
||||
22-146-450
|
Starplex™ Scientific
S160NASO1 |
Single Applicator | Nasopharyngeal Flocked |
Case of 100 for $593.00
|
|
||||
22-046-450
|
Starplex™ Scientific
S160FLCOM |
Dual Applicator | Regular and Naso Flocked Swab |
Case of 100 for $248.65
|
|
||||
Description
Hydrophilic properties of the nylon fibers provide enhanced sample collection and release of the specimen into the media, ensuring a more representative sample for testing. Available in regular, nasopharyngeal, and urethral swab formats.
- Improved specimen sampling for recovery of viruses, chlamydia, mycoplasma and ureaplasma
- Plastic shaft with nylon flocked swab tip
- 10mL polypropylene tube with screw cap, containing Multitrans medium with antibiotics and glass beads
- Cytotoxicity testing completed
Nasopharyngeal Swab with 1mL Multitrans Media (22-146-450) is ideal for geriatric, pediatric and difficult collection sites. Reduced media volume minimizes concern of specimen dilution.
Specifications
Multitrans Collector | |
Peel pouch | |
Plastic |
For recovery of Viruses, Chlamydia, Mycoplasma and Ureaplasma | |
100/Cs. | |
2°C to 25°C |
Safety and Handling
ShelfLife : 1 Year
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.