Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed™ StarMed™ Ultra Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Manufactured without natural rubber
- Smart Dispense Technology
- Single glove delivery with fewer wrinkles
- Reduced tackiness, quick and easy to wear
- Eliminates aerosolization of glove powder
- Improved tactile sensitivity, grip and fit
- Can be used in variety of environments
- Note: SMTN200 Series nitrile exam gloves provide safe protection against fentanyl contact, no permeation found over the duration of the test period of 240 minutes
Specifications
Certifications/Compliance | Meets FDA 21 CFR Part 177, Meets USP 800 requirements for PPE compliance for chemotherapy |
Chemotherapeutic Rated | Yes |
Applications | Healthcare |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction