Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Standing Height Stainless Steel Cabinet, Right Hinged
Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.
$7113.50 - $7923.25
Specifications
Cabinet Type | Standing Height |
---|---|
Depth (English) | 22 in. |
Depth (Metric) | 55.9 cm |
Height (English) | 35.1 in. |
Height (Metric) | 89.2 cm |
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
06-000-522
|
18 in. |
Each for $7,113.50
|
|
||||||
06-000-523
|
24 in. |
Each for $7,923.25
|
|
||||||
Description
- Stainless steel cabinets are made of type #304 stainless steel with #4 finish
- All door and combination cabinets have a removable back and drawer cabinets have a cutout for service access.
Specifications
Standing Height | |
55.9 cm | |
89.2 cm | |
1 | |
1 | |
Stainless Steel |
22 in. | |
35.1 in. | |
Right | |
1 | |
2 years |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title