Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Standing Height Polypropylene Acid Cabinet
Fisherbrand™ Standing Height Polypropylene Acid Cabinets are suitable for highly corrosive environments as well as for laboratories where contamination can be detrimental to trace metal analysis.
Specifications
Cabinet Type | Acid Cabinet |
---|---|
Certifications/Compliance | SEFA 8 P |
Depth (English) | 22 in. |
Depth (Metric) | 55.9 cm |
Height (English) | 36 in. |
Catalog Number | Width (English) | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Width (Metric) | Price | Quantity & Availability | |||||
06-000-925
|
30 in. | 76.2 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
06-000-926
|
36 in. | 121.9 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
- Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks
Specifications
Acid Cabinet | |
22 in. | |
36 in. | |
2 | |
Base Cabinet | |
Polypropylene |
SEFA 8 P | |
55.9 cm | |
91.4 cm | |
None | |
White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title