Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bal Supply Standard Taper Clamps
Stainless Steel 316Ti
$193.80 - $208.50
Specifications
Quantity | 10/Pk. |
---|---|
Type | Standard Taper Clamp |
Material | Stainless Steel (316Ti) |
For Use With (Equipment) | Standard taper joints |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
13-684-142
|
Bal Supply
203014 |
Size: 14 |
Pack of 10 for $193.80
|
|
|||||
13-684-143
|
Bal Supply
203019 |
Size: 19 |
Pack of 10 for $201.00
|
|
|||||
13-684-144
|
Bal Supply
203024 |
Size: 24 |
Pack of 10 for $208.50
|
|
|||||
13-684-145
|
Bal Supply
203029 |
Size: 29 |
Pack of 10 for $206.50
|
|
|||||
13-684-146
|
Bal Supply
203045 |
Size: 45 |
Pack of 10 for $205.50
|
|
|||||
Description
- Stainless steel
- Corrosion resistant
- Strong spring closed forced jaw designed for securing standard taper joints
Specifications
10/Pk. | |
Standard Taper Clamp | |
Stainless Steel (316Ti) | |
Standard taper joints |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title