Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stainless Steel Tall Cabinet
Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.
Specifications
Depth (English) | 22 in. |
---|---|
Depth (Metric) | 55.9 cm |
Door Type | Framed Glass Door |
Height (English) | 84.6 in. |
Height (Metric) | 214.9 cm |
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
06-000-579
|
48 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
Description
- Stainless Steel Tall Cabinets come standard with locks and 5 adjustable shelves.
- Must be anchored to the wall
- Made of Type #304 stainless steel with #4 finish.
Specifications
22 in. | |
Framed Glass Door | |
214.9 cm | |
2 | |
2 years |
55.9 cm | |
84.6 in. | |
Left and Right | |
5 | |
Stainless Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title