Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Stainless-Steel Equipment Stand
Designed to hold large equipment.
Specifications
For Use With (Application) | Designed to hold large equipment |
---|---|
Style | Top reinforced with 1.5 in. square tubing |
Product Type | Equipment Stand |
Material | Stainless Steel (430) |
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
S37881
|
Diversified Spaces™
250508 |
25 x 30 x 26 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
S37882
|
Diversified Spaces™
250509 |
37 x 30 x 24 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Made from 18 gauge T-430 stainless-steel
- Top reinforced with 1.5 in. square tubing
- Tubing with three-sided 2 in. riser with hemmed edge
- 1.62 in. dia. legs and shelf made from galvanized steel
Specifications
Designed to hold large equipment | |
Top reinforced with 1.5 in. square tubing | |
Equipment Stand | |
Stainless Steel (430) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title