Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stainless Steel Class 100 Cleanroom Lab Table - PROMO
FisherBrand™ Class 100 Cleanroom Lab Table, features an adjustable height range with 2-inch increments and an easy 3 minute assembly
Specifications
Adjustable (Height) | 30 to 36 in. (2 in. increments) |
---|---|
Certifications/Compliance | ANSI / BIFMA, SEFA |
Depth (English) | 24 in. |
Depth (Metric) | 609 mm |
Finish | Stainless |
Catalog Number | Depth (English) | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Depth (English) | Width (English) | Price | Quantity & Availability | |||||
25-100-470PM
|
24 in. | 48 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
25-100-472PM
|
24 in. | 72 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Grade 304 solid stainless steel frame
- No.4 brushed finish stainless
- Easy to clean
- Meets and exceeds SEFA
Specifications
30 to 36 in. (2 in. increments) | |
24 in. | |
Stainless | |
762 to 914 mm | |
2 in. | |
25 year unconditional manufacturer warranty | |
Stainless Steel (304) |
ANSI / BIFMA, SEFA | |
609 mm | |
30 to 36 in. | |
Bench Frame, legs and top | |
5,000 lb | |
Cleanroom Table |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title