Learn More
Foss™ ST 243 Soxtec™ 230 V
Solvent extraction systems for safe determination of soluble matter in food, feed, soil, polymers, textiles, paper pulp, and more. Foss™ ST 243 Soxtec™ 230 V provides rapid analysis with absolutely no loss in precision or accuracy
Supplier: Foss™ 60063228
Description
A three-step, six position solvent extraction system, consisting of an Extraction Unit and a Control Unit. The three-step extraction procedure consists of boiling, rinsing and recovery. Typically solvent recovery is 80%, with only ∼10 ml solvent used per sample. Sample preparation prior to GC/HPLC work is also possible using a specially designed seal.
Includes:
- 1 each ST 243 SoxtecTM Extraction Unit
- 1 eavh CU 2046 Control Unit
- 1 each Food/Agri routine accessories kit comprising:
- Extraction cups (1 set of 6)
- Cup holder
- Thimbles (set of 25)
- Thimble adaptors (1 set of 6)
- Thimble stand
- Seals in Viton and Butyl
- Manual and Application Note
Product specifications:
- Sample positions: 6
- Solvent volume per sample: 40 to 50mL
- Programmable: Yes
- Bath handling; Yes
- Extraction cups: Glass and Aluminum
- Thimbles: Cellulose, Glass
- Thimble diameter: 26
- Thimble volume: 30mL
- Heating: Remotley controlled electric
- Temperature range: 0 to 285°C
- Overtemperature protection: 145, 210 & 330°C
- Power consumption: 1500W
- Water consumption: 2L/min
- Accuracy: ± 1% relative
Specifications
ST 243 Solvent Extraction System | |
Solvent extraction | |
230 V |
36 samples a day | |
51 x 32 x 58 cm | |
1500 w |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.