Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Splash Shield
Click to view available options
31.1D x 40.6cm W acrylic base work area; 50.9W x 38cm H face
Description
- Provides splash protection from pipetting or pouring procedures
- Extra wide-angled viewing area and low-bend allow shield to be used from standing or sitting position
- Made from 6.4mm (0.25 in.) clear acrylic with non-skid feet for stability
Not recommended for Beta use
Specifications
Height (Metric) | 38 cm |
Width (Metric) | 40.6 cm |
Description | Splash protection from pipetting or pouring procedures |
Depth (Metric) | 31.1 cm |
Product Type | Splash shield |
Includes | Non-skid feet |
Material | Clear 6.4 mm acrylic |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction