Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SpillStopper™ Work Surfaces for 5ft. Protector™XStream Hoods
SDPSCI_ED

SpillStopper Work Surfaces are molded of corrosion-resistant solid epoxy. They are contoured to conform to the interior liner of Protector XStream Hoods.

Supplier:  Labconco™ 9503500/EMD

 View more versions of this product

Catalog No. S28196

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product


Description

Description

  • Molded from a special formulation of corrosion-resistant epoxy resin
  • Dished surface to contain spills
  • Contoured to conform to the interior liner of Labconco Protector Laboratory Hoods
  • Front edge has a large radius to aerodynamically direct airflow into the hood
  • Pre-drilled 2.5 in. (6.4cm) diameter holes for plumbing pass-through
  • Pre-drilled 1.5 in. (5.8cm) diameter holes for venting
  • May be ordered with pre-cut 6 x 3 in. (15.2 x 7.6cm) oval cupsink cutout(s) in left rear, right rear, left side, or right side. Cupsink is sold separately

Order Info

Service fixture and cup sink sold separately

Specifications

Specifications

1.25 in.
73 Kg
60 in.
No Cupsink Cutout
152.4 cm
160 lb.
36 in.
3.2 cm
91.4 cm
SpillStopper Work Surface (5 ft.)
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit