Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Spectrum Brands Rayovac™ Industrial Swivel Flashlight
Professional-grade for the toughest jobs
Supplier: Spectrum Brands ISL2DB
Includes: Hanging ring, Two D zinc chloride batteries
Description
- Krypton bulb
- 90° swivel head
- Shock absorbing barrier wall
- Rubber protected end cap/lens ring
- Sure-grip rubber handle
- Spare bulb holder
- Impact resistant to 1.524m (5 in.)
- Color: Yellow
- Bulb type: K2
- Lumens: 20
- Beam distance: 69m (226 ft.)
- Runtime: 12 hours
- Battery size: D
Warranty and Services
Lifetime
Specifications
Swivel Flashlight | |
15.2 oz. | |
12 hr. | |
For toolbox, vehicle | |
20 lm |
Krypton | |
0.43 kg | |
Yellow | |
Hanging ring, two D zinc chloride batteries, krypton bulb, 90° swivel head, shock absorbing barrier wall, rubber protected end cap/lens ring, sure-grip rubber handle | |
Lifetime |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title