Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fischer Technical Company™ Spatula, 6 Pk.
For use with a stirring rod to help spread or scoop chemicals safely.
$22.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Shape | Square |
Quantity | 6 Pk. |
Product Type | Spatula |
Length (Metric) Blade | 3.5 cm |
Catalog Number | Mfr. No. | Color | Blade Material | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Blade Material | Material | Price | Quantity & Availability | |||
S2335017
|
Fischer Technical Company™
SILSPATRPK6 |
Red | Natural Rubber | Natural Rubber |
Each for $22.00
|
|
|||
S2335016
|
Fischer Technical Company™
SILSPATSPK6 |
Transparent | Silicone | Silicone |
Each for $22.00
|
|
|||
Description
Attaches to a stirring rod and is used as a soft style spatula with excellent chemical resistance.
- Available In both natural rubber and chemically resistant silicone
- Opening is 5 mm for a stirring rod
Specifications
Not Autoclavable | |
6 Pk. | |
3.5 cm |
Square | |
Spatula |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title