Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Coaxial Insert for NMR Sample Tubes

Determines magnetic susceptibility and other general applications. Bel-Art SP Scienceware™ Coaxial Insert for NMR Sample Tubes is constructed from Pyrex™ glass making it ideal for variable temperature studies.

Manufacturer:  Bel-Art™ 660000094

 View more versions of this product

Catalog No. 16-800-194

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Upper section of each insert fits snugly into Wilmad’s 5mm OD Thin Walled Precision NMR Tubes
  • Stem is held straight within 0.013mm
  • Outer tube must be ordered separately based on magnetic field strength
Specifications

Specifications

25 mm
Pyrex™ Glass
2 mm
WGS-4BL
NMR Sample tube models 406-PP, 427-PP
  • Inner capacity: 30μL
  • Outer capacity: 124μL
Outer tube cap and inner tube with cap.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit