Learn More
Bel-Art™ SP Scienceware™ Switch-Grid Test Tube Racks
One rack with 25 possible tube size combinations.
$30.25 - $32.00
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Material | Plastic |
Dimensions (L x W x H) | 12.5 x 4.37 x 2.62 in. (31.8 x 11.1 x 6.7cm) |
Length (Metric) | 31.8 cm |
Catalog Number | Mfr. No. | Color | Positions | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Positions | Holds | Price | Quantity & Availability | |||
S04597
|
Bel-Art™
F187450012/EMD |
Green | 40 | Tubes (16 to 20 mm) |
Each for $32.00
|
|
|||
S04596
|
Bel-Art™
F187450011/EMD |
Blue | 60 | Tubes (13 to 16 mm) |
Each for $30.25
|
|
|||
S04595
|
Bel-Art™
F187450010/EMD |
Orange | 84 | Tubes (10 to 13 mm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
Innovative, split-frame racks hold up to two different sized tubes in the same rack, allowing students to quickly switch grids to hold other sizes as needed.
- 10mm to 30mm diameter test tubes fit in five color-coded grid inserts
- Three-tier rack holds tubes securely in place
- Rubber feet keep racks from sliding on lab desk and provide secure stacking while in storage
- Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
- More compact and less expensive than multiple racks
Order Info
Each rack includes a set of grids in one size; grid sets in alternate sizes can be purchased separately (See Cat. Nos. S04600 through -604). Rack frame overall dimensions: 12 1/2 x 4 3/8 x 2 5/8 in. (31.8L x 11.1W x 6.7cmH).
Specifications
Test Tube Rack | |
Plastic | |
31.8 cm | |
11.1 cm | |
6.7 cm |
Autoclavable | |
12.5 x 4.37 x 2.62 in. (31.8 x 11.1 x 6.7cm) | |
12.5 in. | |
4.37 in. | |
2.62 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.