Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ RITEFLOW™ Unmounted Flowmeter, 150mm Scale, Size 4
Flowmeter with Plain Ends is a precision formed glass flowtube with floats and PTFE end plugs
Supplier: Bel-Art™ H404010215
Description
- Made from heavy-walled, shock-resistant borosilicate glass
- Can be used at high pressures and temperatures
- Fused ceramic scales are accurate to within ±2% of full scale
- Uniformly tapered bores with internal rib guides stabilize glass, stainless steel or carboloy floats
- Supplied with two floats in the tube
- Measurements are taken by reading the center of the float on the universal scale
- Number on the scale corresponds to a flow rate for the given fluid or gas on a calibration chart that is supplied
- Flexible tubing is connected directly to the top and bottom of the flowmeter and can be held in place with a clamp
Specifications
- Operating Pressures: upto 200psig
- Maximum Temperatures: 121°C (250°F)
- Repeatability: 0.25%
- Tube Inlet: 12.7mm (0.5 in.)
- Tube Outlet: 12.7mm (0.5 in.)
Applications
For flow measurements in the lab, process flows in pilot plants, metering carrier gases in chromatography, indicating and controlling gases in manufacturing processes and for indicating flow rates in pumping or flow systems
Warranty and Services
One year
Specifications
Unmounted Flowmeter | |
Glass, Stainless Steel | |
Borosilicate Glass | |
190 mm | |
0.25% | |
150 mm | |
PTFE end plugs |
±2% | |
Flow measurements in the lab, process flows in pilot plants, metering carrier gases in chromatography, indicating and controlling gases in manufacturing processes and for indicating flow rates in pumping or flow systems | |
7.5 in. | |
RITEFLOW | |
250°F | |
121°C | |
Inlet: 12.7 mm (0.5 in.); Outlet: 12.7 mm (0.5 in.) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction