Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Magic Touch 2™ Ice Pans
Superior insulating properties combined with high chemical resistance
Supplier: Bel-Art™ M168079103/EMD
Description
- Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen
- Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
- High-quality, expanded urethane laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors
- Lightly textured, non-slip finish and raised edge provides secure transport and a stylish look
- Feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking
1L pan does not include pour spout or fill line indicator
9L pan available with or without lid
Specifications
20 cm | |
42 cm | |
30.3 cm | |
2.04 gal. | |
Lightly textured, Non-slip | |
Laboratory Ice Pan | |
9 L |
8 in. | |
16.5 in. | |
12 in. | |
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base | |
Urethane | |
Cherry Red | |
-196°C to +100°C |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction