Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ RITEFLOW™ Guarded Complete Flowmeters, 150mm Scale
With precision formed glass flowtube with plastic safety guard over it for protection against breakage when used under high pressure
Specifications
Type | Guarded Flowmeter |
---|---|
Accuracy | ±2% (Full Scale) |
Case Material | Borosilicate Glass |
Float Material | Glass, Stainless Steel |
Pressure Rating | 200 psig |
Catalog Number | Mfr. No. | Float Material | Tube Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Float Material | Tube Size | Price | Quantity & Availability | ||||
10-987-056
|
Bel-Art™
H404030055 |
Glass, Stainless Steel | 1 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Made from heavy-walled, shock-resistant borosilicate glass
- Can be used at high pressures and temperatures
- Fused ceramic scales are accurate to within ±2% of full scale
- Uniformly tapered bores with internal rib guides stabilize glass, stainless steel or carboloy floats
- Flowmeter is inserted into a plastic cylindrical guard which has two end bushings, 6.3mm (0.25 in.) NPT fittings and an O.D. of 25.4mm (1 in.)
- Supplied with two floats in the tube
- Measurements are taken by reading the center of the float on the universal scale
- Number on the scale corresponds to a flow rate for the given fluid or gas on a calibration chart that is supplied
- Should be mounted vertically on a ring stand or other appropriate support and input tubing should be connected to the bottom 1/4 in. NPT stainless steel fitting, output tubing to the top one
Specifications
- Operating Pressures: upto 200psig
- Maximum Temperatures: 65.5°C (150°F)
- Repeatability: 0.25%
Applications
For flow measurements in the lab, process flows in pilot plants, metering carrier gases in chromatography, indicating and controlling gases in manufacturing processes and for indicating flow rates in pumping or flow systems
Warranty and Services
One year
Specifications
Guarded Flowmeter | |
Borosilicate Glass | |
200 psig | |
Plastic | |
263 mm | |
0.25% | |
150°F | |
65.5°C |
±2% (Full Scale) | |
Glass, Stainless Steel | |
Flow measurements in the lab, process flows in pilot plants, metering carrier gases in chromatography, indicating and controlling gases in manufacturing processes and for indicating flow rates in pumping or flow systems | |
10.38 in. | |
RITEFLOW | |
150 mm | |
PTFE end plugs | |
Two end bushings, 6.3 mm (0.25 in.) NPT fittings and an O.D. of 25.4 mm (1 in.) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title