Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ SoftStar™ Polyurethane Foam Ear Plugs
Click to view available options
Ear plugs; Disposable; SoftStar™ Uncorded; NRR 30 dB
Description
- Innovative design in a traditional cylindrical shape
- The smoothest surface or 'skin' of any cylindrical shaped ear plug
- Unlike other ear plugs, the SoftStar™ ear plugs have foam handle for ease of removal
- NRR 30 protection
Specifications
ANSI S3.1974 | Yes |
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Oil and gas, Manufacturing, Workshops, Building, Construction, Energy |
High Visibility | Yes |
Packaging Type | Poly bag |
Pairs per Package | 200 pairs/dispenser box |
Plug Material | Polyurethane foam |
Plug Color | Red |
Noise Reduction Rating (NRR) | 30 dB |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction