Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More

Fisher Science Education™ Sodium Hydroxide Solution

Click to view available options
Quantity:
500 mL
Packaging:
0.2M
0.5M
3M
50%
6M
Description
This product is for educational use - no C of A is available.
Specifications
Density | 1.000 |
Quantity | 500 mL |
Packaging | 3M |
Physical Form | Liquid |
Chemical Name or Material | Sodium Hydroxide Solution |
Safety and Handling

ShelfLife : 2 years
DOTInformation : DOT Class 8, II, : Corrosive