Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sodium Hydroxide, 2.5 N Aqueous Solution, APHA, Spectrum™ Chemical
Click to view available options
Quantity:
500 mL
1 L
4 L
Packaging:
Poly Bottle
Specifications
Concentration | 2.5 N ± 0.05 N |
Quantity | 4 L |
Grade | Chemical Solution |
Packaging | Poly Bottle |
CAUTION: For manufacturing or laboratory use only. Read and understand the label and Safety Data Sheet (SDS) prior to use.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction