Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Soap Dispenser
These Soap Dispensers are constructed from 20 gauge, type 304 stainless steel with a #4 finish.
$361.83
Specifications
Product Type | Soap Dispenser |
---|---|
Material | Stainless Steel |
Depth (English) | 2.5 in. |
Catalog Number | Width (English) | Height (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Height (English) | Price | Quantity & Availability | |||||
15-050-317
|
8.18 in. | 4.8 in. |
Each for $361.83
|
|
|||||
15-050-318
|
4.8 in. | 8.19 in. |
Each for $361.83
|
|
|||||
Description
- These Soap Dispensers are constructed from 20 gauge, type 304 stainless steel with a #4 finish.
- There is a liquid indicator provided above valve.
- These dispensers are ADA compliant.
- Shipped with bracket to mount on pegboard or can be wall mounted.
Specifications
Soap Dispenser | |
Stainless Steel | |
2.5 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title